Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK
Mfr # U07000.031.0600
Zoro # G5321513
original price:
$11.15
5% off
new price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07000.031.0600
- Zoro # G5321513
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 6 in |
Drive Size | 1/4 in |
Thread Length | 1 1/8 in |
Head Height | 0.312 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/8 in |
Minimum Thread Length | 1-1/8 in |
Head Diameter | 0.469 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.469 in |
Dia./Thread Size | 5/16"-18 |
Length | 6 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 6 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0547-188)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0100)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- ZORO SELECT M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050400-010P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.031.0225)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (U07040.031.0175)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07040.031.0225)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.075.0475)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07410.050.0075)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51050.050.0100)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51041.025.0250)
- Zoro Select Socket Head Cap Screws