Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK
Mfr # U07000.031.0500
Zoro # G5321443
product price: $9.45
/pk 10, $0.95/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07000.031.0500
- Zoro # G5321443
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 5 in |
Drive Size | 1/4 in |
Thread Length | 1 1/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.312 in |
Min. Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.469 in |
Minimum Thread Length | 1-1/8 in |
Length | 5 in |
Head Dia. | 0.469 in |
Dia./Thread Size | 5/16"-18 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 5 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 5900 PK (B26660.016.0062)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38130.040.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (U07000.031.0600)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07000.031.0350)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.031.0275)
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07040.056.0150)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.100.0700)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.087.0700)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 in Length (ZSCRW-666)
- Zoro Select Socket Head Cap Screws