Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/8 in Length, 10 PK
Mfr # PK51618-138SHC-01
Zoro # G5614828
product price: $52.89
/pk 10, $5.29/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material PEEK
Product Information
- Brand Zoro Select
- MFR # PK51618-138SHC-01
- Zoro # G5614828
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-3/8 in |
Drive Size | 1/4 in |
Head Height | 0.312 in |
Thread Length | 1 3/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.312 in |
Minimum Thread Length | 1-3/8 in |
Length | 1 3/8 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | 5/16"-18 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 3/8 in, Fastener Length 1 3/8 in, Head Height 0.312 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50, 6 Inserts (37168)
- ET&F Ast-100-0250G .100 By 2-1/2-Inch Pins (1,000 Per Box), Steel (AST-100-0250G)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 3/4 in Lg (TSI0250075S0-025P)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK (PK51618-158SHC-01)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/4 in Length, 10 PK (PK51618-134SHC-01)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-7/8 in Length, 10 PK (PK51618-178SHC-01)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07041.019.0075)
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (SFIA1000250-001P)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (U51041.037.0150)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040209)
- Zoro Select Socket Head Cap Screws