Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 75 PK
Mfr # 31160BHT
Zoro # G9673905
product price: $252.99
/pk 75, $3.37/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 31160BHT
- Zoro # G9673905
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Description
Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT834)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.025.0087)
- ZORO SELECT Class 8.8, M3 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.030.0010)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0100)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 400 PK (3140BHT)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04104.025.0300)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04100.220.0100)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04170.160.0040)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/8 in L, 25 PK (U01200.043.0137)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.080.0040)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 4 PK (78783)
- Zoro Select Hex Head Cap Screws