Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK
Mfr # 3140CH188
Zoro # G9698956
product price: $66.99
/pk 100, $0.67/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 3140CH188
- Zoro # G9698956
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,5/16-18,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 x 3/4 in Slotted Fillister Machine Screw, Plain Stainless Steel, 100 PK (U51341.012.0075)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40817)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 10 PK (70506)
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0025)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (3124BHT188)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (3116CH188)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (3124CH188)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 10 PK (U51000.062.0100)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04100.037.0150)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.100.0350)
- Zoro Select Hex Head Cap Screws