Shop All Push On Hose Fittings
Zoro Select
5/16" 1000 psi Low Lead Brass Hose Mender
Mfr # 707014-05
Zoro # G6123144
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/16 in
- Material Brass
- Max. Pressure 1000 psi
- Fitting Connection Type Hose Barb x Hose Barb
Product Information
- Brand Zoro Select
- MFR # 707014-05
- Zoro # G6123144
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16" |
Barb Size | 5/16 in |
Fitting Size | 5/16 in x 5/16 in |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Description
Barbed Hose Mender, For Hose I.D. 5/16 in, 1,000 psi, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Rigid, Fitting Shape Straight, Reusable Yes, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx1/2" (031-0060RP)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 (6AFN9)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707001-0804)
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4"-14 Thread (707001-1212)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFL1)
- ZORO SELECT 90 Degrees Elbow 1/4 in Hose I.D, 1/4"-18 Thread (707020-0404)
- FESTO Push-In T-Fitting QST-G1/8-6 (QST-G1/8-6)
- Zoro Select Push On Hose Fittings