Shop All Extension Cords
Zoro Select
50 ft. 12/3 Extension Cord SJTW
Mfr # 5XFP4ID
Zoro # G0835965
product price: $57.05
/ea
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 120V AC
- Max. Amps 15 A
- Jacket Color Black
Product Information
- Brand Zoro Select
- MFR # 5XFP4ID
- Zoro # G0835965
- UPC # 190735958841
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.42 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 12 AWG |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 120V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Power Inverter, Pure Sine Wave, 800 W Peak, 400 W Continuous, 4 Outlets (CPI400PSW)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- ZORO SELECT 100 ft. 12/3 Extension Cord SJTW (5XFP5ID)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- ZORO SELECT 10 ft. 16/3 Extension Cord SJT (5XFR0ID)
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- Zoro Select Extension Cords & Power Strips