Shop All Plastic Bags
Zoro Select
5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000
Mfr # 5DGT3
Zoro # G3257326
product price: $16.79
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 5"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5DGT3
- Zoro # G3257326
- UPC # 654866002748
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 5" |
Depth | 0 |
Size | 5" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 5 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Microfiber Dry Erase Cloth, Black, 12in x 14in, PK6 (AC2032)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30" x 36" Red (3'SORP)
- GENERAL Paper Bags, 57 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (30908)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Green, 500 Sheets PK (CP09GR-SS)
- ZORO SELECT 6" x 2" Open Poly Bags, 2 mil, Clear, PK 5000 (5DGP1)
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- ZORO SELECT 15" x 6" Open Poly Bags, 4 mil, Clear (5DHR3)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DFV8)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- Zoro Select Shipping & Packing Bags