Shop All Plastic Bags
Zoro Select
5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear
Mfr # 5CPK0
Zoro # G5727233
product price: $27.15
/pk 1500, $0.02/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 2.80 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CPK0
- Zoro # G5727233
- UPC # 654866015847
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 5" |
Depth | 0 |
Size | 5" x 3" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.80 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Pre Opened Bags on a Roll |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2.8 mil, Depth 0, Width 3 in, Length 5 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White (WD-ED-SW-3300-CASE-WT)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, XL, Wht, PK500 (HS14251D)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Green, 1008/Pack (5468)
- ZORO SELECT 15" x 10" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPT9)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear (2EWP2)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- Zoro Select Plastic Bags