Shop All Plastic Bags
Zoro Select
5" x 3" Open Poly Bags, 3 mil, Clear
Mfr # 5DHE2
Zoro # G0365872
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5DHE2
- Zoro # G0365872
- UPC # 654866003967
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 5" |
Depth | 0 |
Size | 5" x 3" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 0, Width 3 in, Length 5 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Exhaust Assembly, Extra Silent (N710)
- PARKER Refill for Roller Ball Pens, Medium, Blue Ink (1950324)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- ZORO SELECT 30" x 24" Open Poly Bags, 3 mil, Clear (5DHK3)
- ZORO SELECT 18" x 12" Vacuum Sealer Bags, 3 mil, Clear (5CPX0)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- LAVEX 9'' x 12'' 3 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 750PK (130A09123C)
- Zoro Select Shipping & Packing Bags