Shop All Plastic Bags
Zoro Select
5" x 3" Open Poly Bags, 2 mil, Clear
Mfr # 5ZW07
Zoro # G3254885
original price:
$6.75
5% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 5"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # 5ZW07
- Zoro # G3254885
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 5" |
Depth | 0 |
Size | 5" x 3" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 3 in, Length 5 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- TARGUS Groove Notebook Backpack, CVR600 (CVR600)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.75 mil, Clear (5DRX0)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- ZORO SELECT 18" x 12" Open Poly Bags on a Roll, 1.90 mil, Blue/Red/White (5CPV1)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYL1)
- ZORO SELECT 42" x 20" Garment Bags, 0.35 mil, Clear, PK 857 (5DTU4)
- Zoro Select Plastic Bags