Shop All Rubber Wheels
Zoro Select
5" X 2" Non-Marking Rubber Mold On Wheel Loads Up To 500 lb
Mfr # MD0520112
Zoro # G4807792
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 3/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Product Information
- Brand Zoro Select
- MFR # MD0520112
- Zoro # G4807792
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 3/4 in |
Description
Rubber Tread on Aluminum Core Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 80-83 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 8Ftx8Ft (G1MM8-8)
- MCKISSICK HF-2 Hay Fork Pulley Block With Swivel Eye, Manila Rope Cable, 1-1/4 in, 1 ton Load, 4-1/2 in OD (170086)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- ZORO SELECT Caster Wheel, Rubber, 6-1/4 in., 880 lb. (ALEV 160/20K-BB0.5)
- ZORO SELECT Solid Wheel, Smooth, 425 lb. Load Rating (53CM42)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- Zoro Select Caster Wheels