Shop All Butt Hinges
This Product is Discontinued
Zoro Select
5 in W x 6 in H Plain Steel Door and Butt Hinge (Discontinued)
Mfr # 3HTG4
Zoro # G3197275
This Product is Discontinued
Key Features
- Corners Square
- Door Leaf Height 6 in
- Door Leaf Thickness 0.25 in
- Door Leaf Width 5 in
- Finish Plain Steel
Product Information
- Brand Zoro Select
- MFR # 3HTG4
- Zoro # G3197275
- UPC # 190735042182
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 6 in |
Door Leaf Width | 5 in |
Pin Dia. | 5/8 in |
Frame Leaf Width | 5 in |
Frame Leaf Height | 6 in |
Details
Corners | Square |
Door Leaf Thickness | 0.25 in |
Finish | Plain Steel |
Holes per Leaf | 0 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 265 Degrees |
Features | Non Removable Pin Type |
Item | Door and Butt Hinge |
Pin Type | Non-Removable |
Ligature Resistant | No |
Holes | Without |
Frame Leaf Thickness | 0.25 in |
Hardware | Not included |
Bearing Type | Plain |
Description
Butt Hinge, Steel, Plain Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, Orientation Non Handed, 6 in Door Leaf Height, 6 in Frame Leaf Height, 5 in Door Leaf Width, 5 in Frame Leaf Width, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.