Shop All Machine Screws
Zoro Select
#5-40 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24540.012.0062
Zoro # G3060197
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # U24540.012.0062
- Zoro # G3060197
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 5/8 in |
Head Dia. | 0.237 in |
Head Height | 0.237 in |
Head Width | 0.237 in |
Minimum Head Height | 0.062 in |
Screw Size | #5-40 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.237 in |
Minimum Head Width | 0.215 in |
Maximum Head Height | 0.237 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Direction | Right Hand |
Thread Fit | 3A/2A |
Thread Style | Fully Threaded |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #5-40, Fastener Length 5/8 in, Head Width 0.237 in, Head Height 0.237 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, Maximum Head Height 0.237 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 3/4 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780CS7-)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1 in L, 25 PK (821751G)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (50424)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0150)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0037)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0250)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0150)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0200)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0037)
- USA INDUSTRIALS #10-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-385)
- Zoro Select Machine Screws