Shop All Machine Screws
Zoro Select
#5-40 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.012.0075
Zoro # G2811201
original price:
$2.59
11% off
new price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51213.012.0075
- Zoro # G2811201
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 3/4 in |
Head Height | 0.095 in |
Head Dia. | 0.217 to 0.236 in |
Screw Size | #5-40 |
Minimum Thread Length | 23/32 in |
Maximum Head Height | 0.095 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.237 in |
Minimum Head Height | 0.083 in |
Minimum Head Width | 0.215 in |
Maximum Head Width | 0.237 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Fit | 2A |
Thread Type | Coarse |
Thread Direction | Right Hand |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #5-40, Fastener Length 3/4 in, Head Width 0.237 in, Head Height 0.095 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 23/32 in, Type Standard Machine Screw, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, Maximum Head Height 0.095 in, Minimum Head Height 0.083 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 2-3/4 in, Climatek, Flat Head, Torx Drive, 480 PK (GRK01103)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- BRADY VELCRO Brand ONE-WRAP Roll Fire Retardant 0.75 in W x 25 yd L Black (152173)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- ZORO SELECT #6-32 x 5/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0031)
- ZORO SELECT #10-32 x 4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (2BA39)
- ZORO SELECT #10-24 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0025)
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060250-025P1)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0050)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0100)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0010)
- Zoro Select Machine Screws