Shop All Machine Screws
Zoro Select
#5-40 x 3/16 in Slotted Oval Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24210.012.0018
Zoro # G1965708
product price: $6.59
/pk 100, $0.07/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #5-40
- Fastener Length 3/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U24210.012.0018
- Zoro # G1965708
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 3/16 in |
Head Height | 0.236 in |
Head Dia. | 0.217 to 0.236 in |
Minimum Head Height | 0.083 in |
Screw Size | #5-40 |
Maximum Head Width | 0.237 in |
Minimum Head Width | 0.215 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.236 in |
Head Width | 0.237 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #5-40, Fastener Length 3/16 in, Head Width 0.237 in, Head Height 0.236 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, Maximum Head Height 0.236 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/64 in L, Stainless Steel Body, 500 PK (U34185.012.4143)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish (U55067.025.1200)
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200250-100P)
- ZORO SELECT M8-1.25 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.080.0060)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0151)
- ZORO SELECT M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0050)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY43)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0125)
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0062)
- MIDWEST FASTENER #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07678)
- Zoro Select Machine Screws