Shop All Socket Head Cap Screws
Zoro Select
#5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # U07000.012.0150
Zoro # G5805712
product price: $17.65
/pk 100, $0.18/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #5-40
- Screw Head Type Cylindrical
- Drive Size 3/32 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U07000.012.0150
- Zoro # G5805712
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-40 |
Screw Length | 1-1/2 in |
Drive Size | 3/32 in |
Head Height | 0.125 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Head Diameter | 0.205 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Head Dia. | 0.205 in |
Length | 1 1/2 in |
Dia./Thread Size | #5-40 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #5-40, Minimum Thread Length 3/4 in, Fastener Length 1 1/2 in, Head Height 0.125 in, Head Diameter 0.205 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 6 in Shank, 1-3/4 in ID, Steel, Galvanized (N2029-6)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4L)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.012.0087)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.012.0125)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 10 PK (BHS7002004-010P1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07160.060.0020)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.030.0035)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK (M07160.100.0060)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07080.060.0025)
- Zoro Select Socket Head Cap Screws