Shop All Plastic Bags
Zoro Select
5-1/2" x 15" Door Knob Bags, 0.65 mil, Clear, PK 2000
Mfr # 55NK53
Zoro # G7598763
original price:
$57.92
16% off
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5-1/2"
- Length 15"
- Color Clear
- Bag Closure Type Twist Tie
- Thickness 0.65 mil
Product Information
- Brand Zoro Select
- MFR # 55NK53
- Zoro # G7598763
- UPC # 654866011030
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 5-1/2" |
Length | 15" |
Size | 5-1/2" x 15" |
Depth | 0 |
Details
Item | Door Knob Bags |
Color | Clear |
Bag Closure Type | Twist Tie |
Thickness | 0.65 mil |
Material | Polypropylene (PP) |
Hang Hole | No |
Bag Item | Door Knob Bag |
Bag Material | Polypropylene (PP) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Doorknob |
Description
Bag Features Doorknob, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Doorknob, Polypropylene (PP), Thickness 0.65 mil, Depth 0, Width 5 1/2 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type Twist Tie, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 2 mil, Clear, Pk1000 (5CNG4)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- ASP Addendum Stickers (Adhesive) Plain Stock, 4 1/4" X 11" 4 Sided Seal Pk (8300-1)
- CUDA Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear (18362)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- ZORO SELECT 5" x 3" Open Poly Bags, 3 mil, Clear (5DHE2)
- ZORO SELECT 14" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRC2)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.50 mil, Clear (46K594)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5ZW18)
- Zoro Select Shipping & Packing Bags