Shop All Jobber Length Drill Bits
Zoro Select
#47 Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 450-300785
Zoro # G2667616
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #47
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-300785
- Zoro # G2667616
- UPC # 888226075343
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #47 |
Shank Dia. | 5/64 in |
Overall Length | 1 3/4 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Depth:Dia. Ratio | 11xD |
Depth x Dia. Ratio | 11xD |
Drilling Depth | 7/8" |
Drill Length Class | Jobber Length |
Shank Length | 11/32 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0785, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5420)
- METABO Cutting Extraction Hood CED 125 (626730000)
- DEWALT 102" TrackSaw(TM) Track (DWS5023)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- ZORO SELECT 7.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002756)
- ZORO SELECT 1/8" Carbide 118 Deg. Jobber Length Drill Bit (450-101250)
- ZORO SELECT 5/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-103125)
- ZORO SELECT #15 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301800B)
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103906B)
- WESTWARD Aircraft Drill, 5/16x12 In, HSS, Blk Oxide (5TVL1)
- Zoro Select Jobber Length Drill Bits