Shop All Brass Pipe Fittings
Zoro Select
45 Street Elbow, Brass, 3/4 in, NPT
Mfr # ZUSA-PF-10686
Zoro # G900424798
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material Brass
- Standards NSF 61
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10686
- Zoro # G900424798
- UPC # 193005117320
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | 45 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Standards | NSF 61 |
Color | Brown |
Application | Air, Natural Gas, Oil, Potable Water |
Fitting Side A Gender | Female |
Thread Sealant Type | PTFE |
Low Lead Certified Standard | NSF 61; NSF 372 |
Class | Class 125 |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Pipe Threading | 14 |
Fitting Side B Pipe Threading | 14 |
Maximum Operating Pressure | 200 psi |
Fitting Side B Type | NPT |
Includes Seal | No |
Fitting Side A Type | NPT |
Low Lead Compliance Level | Certified |
Fitting Side B Gender | Male |
Description
45 Degrees Street Elbow, Brass, Class Class 125, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 45 street elbow, 2-1/2" x 2-1/2" (20668)
- STREAMLINE 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (W 40324)
- FLUIDMASTER Sink Supply Line 3/8X3/8X20 Ss (B6F20)
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6AYR7)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (1VEW6)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size (1VGF4)
- ZORO SELECT Red Brass Cap, FNPT, 1/2" Pipe Size (1VFG6)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10724)
- THRIFCO PLUMBING 1/8 Inch 45 deg Street Elbow Brass (9316026)
- Zoro Select Fittings