Shop All Brass Pipe Fittings
Zoro Select
45 Street Elbow, Brass, 1/4 in, NPT
Mfr # ZUSA-PF-10683
Zoro # G500424945
original price:
$23.63
11% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material Brass
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10683
- Zoro # G500424945
- UPC # 193005117290
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | 45 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side B Gender | Male |
Maximum Operating Pressure | 200 psi |
Fitting Side A Type | NPT |
Low Lead Compliance Level | Certified |
Thread Sealant Type | PTFE |
Fitting Side A Pipe Threading | 18 |
Fitting Side B Type | NPT |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Gender | Female |
Includes Seal | No |
Fitting Side B Pipe Threading | 18 |
Class | Class 125 |
Description
45 Degrees Street Elbow, Brass, Class Class 125, 1/4 in, Female, NPT, 18, 1/4 in, Male, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 13)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-OB-SV)
- MAXOS Size 9 Safety Sight Glass 340mm X 34mm X 17mm, 2071715 (2071715)
- DIXON T-Bolt Clamp, 3.38 to 3.69 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC362)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/4" Pipe Size (1VFE6)
- ZORO SELECT Branch Tee, Brass, 1/4 x 1/8 x 1/4 in, FNPT (ZUSA-PF-10458)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size (706121-04)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1" x 1" x 3/8" Pipe Size (2CFH2)
- INTERSTATE PNEUMATICS Brass 25 PK (FST44EAF-25K)
- Zoro Select Fittings