Shop All Brass Pipe Fittings
Zoro Select
45 Elbow Adapter, Brass, 1/8 in, NPTF
Mfr # ZUSA-PF-9046
Zoro # G500424693
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Pipe Fitting Material Brass
- Standards ANSI B1.20.1, ASME B31.3
- Application Air, Natural Gas, Non-Potable Water, Oil
- Overall Length 1 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9046
- Zoro # G500424693
- UPC # 193005128654
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
45 Degrees Elbow Adapter, Brass, Nickel-Plated, Class Class 1000, 1/8 in, Female, NPTF, 27, 1/8 in, Male, NPTF, 27, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- T&S BRASS Waste Valve Plunger, Brass (010388-45)
- ZEP Advanced Kitchen Sink Gel Drain Opener 1 qt (U49710)
- DIXON HeavyDuty Clamp, w/Wing Nut, 4", 1 Pin (13MHHM400)
- ZORO SELECT Red Brass Cap, FNPT, 2" Pipe Size (1VFH7)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 5 PK (6AYX1)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (6AYX9)
- ZORO SELECT 90 Elbow, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10364)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10586)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- Zoro Select Fittings