Shop All Plastic Bags
Zoro Select
42" x 26" Open Poly Bags, 2 mil, Clear
Mfr # 9AAE6
Zoro # G4023241
product price: $91.15
/pk 200, $0.46/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 26"
- Length 42"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 9AAE6
- Zoro # G4023241
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 26" |
Length | 42" |
Depth | 4" |
Size | 42" x 26" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 26 in, Length 42 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- MELISSA & DOUG Top + Bake Pizza Counter - Wooden Play Food (9465)
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 12" x 6" Vacuum Sealer Bags, 3 mil, Clear, PK 1000 (3CUD1)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- Zoro Select Plastic Bags