Shop All Steel Stock
Zoro Select
4142 Flat Stock, 4In Wx36In L
Mfr # NT3846
Zoro # G6526913
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hardness Scale 261 to 321 BHN
- Grade 4142
- Finish RMS 45 Max
- Length Tolerance +0.25 in/+0.5 in
Product Information
- Brand Zoro Select
- MFR # NT3846
- Zoro # G6526913
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 4 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 4 in |
Overall Length | 36 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.38 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Mechanical Finish Precision Ground, Yield Strength 60,500 psi, Tensile Strength 95,000 psi, Brinell Hardness 261, Rockwell Hardness C32, Standards AISI 4142, ASTM A322, UNS G41420, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 1 Ft L (2EXG4)
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A (BULK-RB-H70-8)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 5/8 in Dia. (BULK-PR-CPVC-13)
- ZORO SELECT Aluminum Sheet 5052, 18 in Overall L (7127_48_18)
- ZORO SELECT Air Hard Flat Stock, A2, 1 In Wx36 In L (A231616)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- ZORO SELECT Low Carbon Flat Stock, 1 In Wx24 In L (LC1814)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx18 In L (O11818)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1424)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/4 In Wx36 InL (A2181146)
- Zoro Select Steel Stock