Shop All Turntables
Zoro Select
4000 lb. Capacity Steel Manual Turntable 45" Dia.
Mfr # 26W564
Zoro # G4798744
product price: $1,049.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Top Inside Dia. 45 in
- Height 7/8 in
- Material Steel
- Color Red
Product Information
- Brand Zoro Select
- MFR # 26W564
- Zoro # G4798744
- UPC # 190735438305
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 45 in |
Height | 7/8 in |
Top Outside Dia. | 54" |
Overall Length | 54 in |
Top Inside Diameter | 45 in |
Outside Diameter | 54 in |
Overall Height | 7/8 in |
Details
Item | Manual Turntable |
Load Capacity | 4,000 lb |
Material | Steel |
Color | Red |
Finish | Powder Coated |
Product Type | Manual Turntable |
Maximum Load Capacity | 4,000 lb |
Features | Locking Device Prevents Unnecessary Rotation, Top Spin is Supported by 2 Circles of Steel Balls Which Allow It to Freely Rotate |
Number of Ball Bearings | 325 |
Description
Manual Turntable, Product Type Manual Turntable, Maximum Load Capacity 4,000 lb, Outside Diameter 54 in, Top Inside Diameter 45 in, Overall Height 7/8 in, Material Steel, Includes Not Applicable, Color Red, Features Locking Device Prevents Unnecessary Rotation, Top Spin is Supported by 2 Circles of Steel Balls Which Allow It to Freely Rotate, Finish Powder Coated, Number of Ball Bearings 325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 8 ft L, 24 in W, Nylon, Yellow (WB1-924-8)
- CROSBY Chain Shackle, 12 ton Load, 1-1/4 in, 1.4 in Dia Bolt Pin, Self-Colored (1019908)
- DAYTON Top Hook Assembly (GGS_48504)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W557)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- Zoro Select Turntables