Shop All Storage Bins
This Product is Discontinued
Zoro Select
40 lb Hang and Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Yellow, 14 3/4 in L (Discontinued)
Mfr # HSN240YELLOG
Zoro # G9182385
This Product is Discontinued
Key Features
- Overall L x W x H 14 3/4 in L x 8 1/4 in W x 7 in H
- Color Yellow
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
Product Information
- Brand Zoro Select
- MFR # HSN240YELLOG
- Zoro # G9182385
- UPC # 032903059915
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 8 1/4 in W x 7 in H |
Overall Length | 14 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 7 in |
Inside Height | 6 47/64 in |
Inside Length | 12 49/64 in |
Inside Width | 5 57/64 in |
Height | 7 in |
Length | 14 3/4 in |
Width | 8 1/4 in |
Outside Width | 8 1/4 in |
Overall WxH | 8 1/4 in x 7 in |
Overall WxLxH | 8 1/4 in x 14 3/4 in x 7 in |
Overall Length Range | Longer than 12 in |
Overall Width Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Outside Height | 7 in |
Outside Length | 14 3/4 in |
Description
Hang and Stack Bin, Color Yellow, Material Plastic, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 40 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 1, Number of Long Divider Slots 0, Number of Short Divider Slots 1, Caster Wheel Diameter Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 6 3/4 in, Inside Length 12 3/4 in, Inside Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.