Shop All Storage Bins
This Product is Discontinued
Zoro Select
40 lb Hang and Stack Bin, Plastic, Green (Discontinued)
Mfr # HSN240GREENG
Zoro # G9182446
This Product is Discontinued
Key Features
- Color Green
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Volume Capacity 0.32 cu ft
Product Information
- Brand Zoro Select
- MFR # HSN240GREENG
- Zoro # G9182446
- UPC # 032903059939
- Country of Origin United States
- Category Storage Bins
Dimensions
Inside Length | 12 49/64 in |
Inside Height | 6 47/64 in |
Inside Width | 5 57/64 in |
Overall Width Range | 6 to 12 in |
Overall WxH | 8 1/4 in x 7 in |
Outside Width | 8 1/4 in |
Overall Height Range | 4 to 8 in |
Overall Length Range | Longer than 12 in |
Outside Length | 14 3/4 in |
Overall WxLxH | 8 1/4 in x 14 3/4 in x 7 in |
Outside Height | 7 in |
Description
Hang and Stack Bin, Color Green, Material Plastic, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 40 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 1, Number of Long Divider Slots 0, Number of Short Divider Slots 1, Caster Wheel Diameter Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 6 3/4 in, Inside Length 12 3/4 in, Inside Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.