Shop All Black Pipes
Zoro Select
4" x 7" Black Pipe Nipple Sch 40
Mfr # 0830054805
Zoro # G8941737
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 0830054805
- Zoro # G8941737
- UPC # 690291146312
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 7 in |
Pipe Size (Fittings) | 4" |
Overall Length | 7 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 1/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Trinsic Towel Ring (759460)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 10m, PK5 (255139-75)
- KOHLER Brockway 4 Wash Sink With Drillings (3202-0)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In., FNPT (1182 3/4)
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L6PPI03WD)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNC02)
- ANVIL 3/8 X 5-1/2 Xh Blk Stl CW Npl (0330511205)
- Zoro Select Black Pipes