Shop All Stainless Steel Pipe Fittings
Zoro Select
4" x 3" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307001460
Zoro # G2432272
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 4307001460
- Zoro # G2432272
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Outside Dia. | 4-5/8" |
Pipe Size (Fittings) | 4" x 3" |
Hex Size | 3 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 4 in, Male, NPT, 3 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Bariatric Drop Arm Bedside Commode Chair (11135-1)
- VIEGA Viega ProPress XL tee, 3" x 3/4" x 3" (20719)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305538)
- ZORO SELECT 1/2 " Dia., ABS, Silver Finish, Sure Grip Flange (25703)
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- ZORO SELECT 1" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001324)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 3"L (ZUSA-PF-1403)
- ZORO SELECT 1-1/2" FSW 304/304L SS SW Outlet (300281350212)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8184)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-337)
- Zoro Select Stainless Steel Pipe Fittings