Shop All Sanitary Tube Fittings
Zoro Select
4" x 3" Clamp T316L SS Concentric Reducer
Mfr # EG31CC6L4.0X3.0
Zoro # G4008173
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in x 3 in
Product Information
- Brand Zoro Select
- MFR # EG31CC6L4.0X3.0
- Zoro # G4008173
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in x 3 in |
Overall Length | 5 1/8 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 3 in |
Details
Item | Concentric Reducer |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Concentric Reducer |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Wall Thickness | 0.083 in x 0.065 in |
Basic Pipe Fitting Shape | Reducer |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Concentric Reducer |
Fitting Side B Connection Type | Clamp |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Side A Connection Type | Clamp |
Material Grade | 316L |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Fitting Wall Thickness | 0.083 in |
Interior Finish | 32 RA |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.083 in, Overall Length 5 1/8 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" SAE Carbon Steel Ball Valve Inline (VLE2.NK 1/2)
- LEGEND VALVE 1-1/2" T -602 PVC BALL VALVE (201-427)
- ZORO SELECT 7/16" Low Lead Brass Sleeve (700060-07)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- ZORO SELECT 3/4" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L.75)
- ZORO SELECT Eccentric Reducer, 5" L, Reducer Shape (3214MP-0300X0200-7-4)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0600X12.00-7-4)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.5)
- ZORO SELECT 4" Clamp T304 SS Solid End Cap (EG16A4.0)
- STEEL & OBRIEN 1/2" Tri-Clamp End x Male Pipe Thread - 2" Long 316 (21MP-.50-316)
- Zoro Select Sanitary Tube Fittings