Shop All Sanitary Tube Fittings
Zoro Select
4" x 3" Clamp T304 SS Concentric Reducer
Mfr # EG31CC4.0X3.0
Zoro # G4226257
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in x 3 in
Product Information
- Brand Zoro Select
- MFR # EG31CC4.0X3.0
- Zoro # G4226257
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in x 3 in |
Overall Length | 5 1/8 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 3 in |
Details
Item | Concentric Reducer |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Concentric Reducer |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Wall Thickness | 0.083 in x 0.065 in |
Pipe Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Material Grade | 304 |
Fitting Side B Connection Type | Clamp |
Interior Finish | 32 RA |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Wall Thickness | 0.083 in |
Fitting Side A Connection Type | Clamp |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.083 in, Overall Length 5 1/8 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P771)
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- APOLLO Pex Pinch Clamp Tool (69PTKG1096)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0250X12.00-7-6)
- ZORO SELECT 2" x 1-1/2" Butt Weld T304 SS Eccentric Reducer (V32W2.0X1.5)
- ZORO SELECT 4" Clamp T304 SS Solid End Cap (EG16A4.0)
- ZORO SELECT 1/2" x 3/4" Clamp T316L SS Solid End Cap (EG16A-6L.75)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-4)
- STEEL & OBRIEN 4" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-4-7-316)
- Zoro Select Tube Fittings