Shop All Sanitary Tube Fittings
Zoro Select
4" x 3" Butt Weld T304 SS Eccentric Reducer
Mfr # V32W4.0X3.0
Zoro # G4036995
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Wall Thickness 0.083 in x 0.065 in
Product Information
- Brand Zoro Select
- MFR # V32W4.0X3.0
- Zoro # G4036995
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in x 3 in |
Overall Length | 4 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 4 in |
Details
Item | Eccentric Reducer |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Eccentric Reducer |
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Wall Thickness | 0.083 in x 0.065 in |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Eccentric Reducer |
Pipe Fitting Connection Type | Butt Weld |
Exterior Finish | Unpolished |
Material Grade | 304 |
Fitting Side A Connection Type | Butt Weld |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Fitting Wall Thickness | 0.083 in |
Fitting Side B Connection Type | Butt Weld |
Fitting Material | Stainless Steel |
Application | Industrial Processes, Product Waste Lines, Vacuum |
Description
Eccentric Reducer, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.083 in, Overall Length 4 in, Specific Fitting Shape Eccentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer (EXT7)
- K-FLEX USA 2-7/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048278)
- BRADLEY EF-3 Retrofit/Replacement Kit (S65-265GR)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop (XPRC3412)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- ZORO SELECT 1" x 1-1/2" Clamp T316L SS Solid End Cap (EG16A-6L1.5)
- ZORO SELECT 1-1/2" Clamp x FNPT T304 SS Female Adapter (EG221.5)
- STEEL & OBRIEN 2-1/2" x 1-1/2" BPE Clamp End Concentric Reducer, 5" Long 316SS SF1 (S31-14MP-2.5X1.5-PL-316)
- Zoro Select Sanitary Tube Fittings