Shop All Stainless Steel Pipe Fittings
Zoro Select
4" x 2" MNPT x FNPT 304 SS Hex Bushing
Mfr # 400B113N040020
Zoro # G3281975
original price:
$161.76
44% off
new price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 400B113N040020
- Zoro # G3281975
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2" |
Pipe Size (Fittings) | 4" x 2" |
Hex Size | 120.3 mm |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 50.8 mm |
Fitting Side A Outside Diameter | 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 4 in, Male, NPT, 4 in, 11, 2 in, Female, NPT, 2 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 40 (20516LS)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.012.020)
- STEEL & OBRIEN 4" x 3" BPE Clamp End Concentric Reducer, 5-1/8" Long 316SS SF1 (S31-14MP-4X3-PL-316)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- ZORO SELECT 1-1/2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031220)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N112012)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N014018)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA71)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8187)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- SMITH-COOPER Hex Nipple, 316, 1/8" (4321002000)
- Zoro Select Stainless Steel Pipe Fittings