Shop All Twist Ties
Zoro Select
4" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRN4
Zoro # G0226055
original price:
$43.32
10% off
new price: $38.99
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 4 in
- Color Red
- Product Form Tie
Product Information
- Brand Zoro Select
- MFR # 5CRN4
- Zoro # G0226055
- UPC # 654866016370
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | Red |
Product Form | Tie |
Cover Material | Plastic |
Package Configuration | Carton |
Core Material | Wire |
Description
Cover Material Plastic, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 72” x 40” (MB7240LB)
- TWP Bailing Wire, 16-1/2 Guage, 3-1/2LB (TW1612312)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 24/Case (T906126)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K608)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K628)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K635)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K626)
- DIMEX 11508 05 in x 8 ft MultiUse Locking Tie Easy Flex (202315081)
- Zoro Select Shipping & Packing Bags