Shop All Twist Ties
Zoro Select
4" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRN3
Zoro # G0226046
product price: $42.99
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 4 in
- Color Blue
- Core Material Wire
Product Information
- Brand Zoro Select
- MFR # 5CRN3
- Zoro # G0226046
- UPC # 654866016363
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | Blue |
Core Material | Wire |
Cover Material | Plastic |
Package Configuration | Carton |
Product Form | Tie |
Description
Cover Material Plastic, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, 8-1/4 x 10-7/8" (70-950X-45)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- BRIGGS & STRATTON Slinger Governor/Oil (796650)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K627)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-33-2R3)
- Zoro Select Twist Ties