Shop All Twist Ties
Zoro Select
4" Wire In Paper Twist Ties, Pk1000
Mfr # 46K621
Zoro # G7582547
original price:
$9.49
18% off
new price: $7.69
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 4 in
- Color White
- Max. Bundle Dia. 2 in
Product Information
- Brand Zoro Select
- MFR # 46K621
- Zoro # G7582547
- Country of Origin Taiwan, Province of China
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Product Form | Tie |
Package Configuration | Carton |
Cover Material | Paper |
Core Material | Wire |
Description
Cover Material Paper, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- AARCO Black Framed Enclosed Letterboard Cabinet 36"x48" (ADC3648BK)
- FISCH Pen Drill (FSN-322542)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K608)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K626)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN1)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K632)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- Zoro Select Shipping & Packing Bags