Shop All Paint Roller Covers
Zoro Select
4" Paint Roller Cover, 3/4" Nap, Polyester
Mfr # 403T10
Zoro # G3701131
product price: $0.62
/ea
$0.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/4"
- Cover Material Polyester
- Core Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 403T10
- Zoro # G3701131
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Nap Size | 3/4 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Oil Based, Water Based |
Features | Durable Polypropylene Core |
For Use With | Roller Frame |
Cover Type | Mini |
Surface Material | Drywall |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Compatible Roller Frame Style | Wire |
Washable | Yes |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/4 in, Cover Material Polyester, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Krylon 425-K03201 Epoxy Appliance Paint White (724504032014)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- GRACO Gun Repair Kit (288488)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622-3)
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic (403T22)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (422W52)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic (422W55)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 10 PK (403T20)
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic (403T17)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- ARROWORTHY 7 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (7MFR4)
- Zoro Select Paint Roller Covers