Shop All PVC Pipes
Zoro Select
4" MNPT x 6" TBE PVC Pipe Nipple Sch 80
Mfr # 861-426
Zoro # G0772055
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 6 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 861-426
- Zoro # G0772055
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 4" |
Overall Length | 6 in |
Nominal Pipe Size | 4 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- ANVIL 1-1/2" Black Forged Steel Cap Class 3000 (0362085805)
- ANDERSON METALS Swivel Connectr Fem Flare 5/8 (754070-10)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded PVC Pipe Sch 80 (H0800250PG1000)
- ZORO SELECT 1" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (884-020)
- ZORO SELECT 2-1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1888-120)
- ZORO SELECT 1-1/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-170)
- ZORO SELECT 2-1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-297)
- ZORO SELECT 2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1887-120)
- GENOVA Adapter 2X3X4 Pvc Downspout (V-1704)
- Zoro Select PVC Pipes