Shop All Stainless Steel Pipes
Zoro Select
4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT
Mfr # T4WNL4
Zoro # G3456494
original price:
$53.69
37% off
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T4WNL4
- Zoro # G3456494
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 4 in |
Inside Dia. | 4 1/64 in |
Pipe Size | 4" |
Pipe Size (Nominal) | 4" |
Outside Dia. | 4 1/2 in |
Pipe Size (Fittings) | 4" |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 878 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 20 in H (155016-75)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12923)
- ZORO SELECT 1" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T4WNF1)
- ZORO SELECT 3" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK8)
- ZORO SELECT 1-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH10)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ08)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE20)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA06)
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND03)
- Zoro Select Stainless Steel Pipes