Shop All PVC Pipes
Zoro Select
4" MNPT x 4" TBE PVC Pipe Nipple Sch 80
Mfr # 890-040
Zoro # G5188005
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 890-040
- Zoro # G5188005
- UPC # 54211191514
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4 1/2 in |
Inside Dia. | 3.75 in |
Overall Length | 4 in |
Inside Diameter | 3 393/500 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 3 393/500 in, Material PVC, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- ANDERSON METALS Coupling Brass Barstock 1/4 (756103-04)
- BELL & GOSSETT B/G # 26 VACUUM BREAKER (113075)
- LEGEND VALVE 3/4" T541CFL 1/4 TURN SILLCOCK (107-465CP)
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- ZORO SELECT 2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1887-060)
- ZORO SELECT 3/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1883-030)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- ZORO SELECT 1" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-141)
- ZORO SELECT 4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-425)
- HYDROMAXX 1-1/2"x50Ft Black Flexible PVC Pipe (BF112050)
- Zoro Select PVC Pipes