Shop All PVC Pipes
Zoro Select
4" MNPT x 10" TBE PVC Pipe Nipple Sch 80
Mfr # 861-428
Zoro # G3434401
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 10 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 861-428
- Zoro # G3434401
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 4" |
Outside Diameter | 4 1/2 in |
Overall Length | 10 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Plug Button Kit (152859CSL)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/4 x 1/8 (ZUSA-PF-7828)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- ZORO SELECT Pipe, 0.14" Wall Thickness, PVC Material (788VR6)
- ZORO SELECT 1/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1880-040)
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- ZORO SELECT 3/8" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1881-030)
- ZORO SELECT 3/4" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-112)
- GENOVA Coupling 4X3 Dwv Reducer (K01000H)
- Zoro Select Pipes