Shop All Galvanized Pipes
Zoro Select
4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40
Mfr # 571-1200
Zoro # G5046352
original price:
$453.39
20% off
new price: $360.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 571-1200
- Zoro # G5046352
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 10 ft |
Inside Dia. (In.) | 4.026 in |
Pipe Size (Fittings) | 4" |
Outside Dia. (In.) | 4.5 in |
Pipe Size (Nominal) | 4" |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 1/32 in |
Outside Diameter | 4 1/2 in |
Overall Length | 10 ft |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 1/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 792 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 792 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1382769-CP)
- KINGSTON BRASS 7" Slipper Clawfoot Tub Decorative Soap Dish, White (BATUB)
- MOEN Aerator Kit (52016SLC05)
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- ZORO SELECT 1" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (565-1200)
- ZORO SELECT 1-1/4" MNPT x 10 ft TBE Galvanized Steel Pipe Sch 40 (566-1200)
- ZORO SELECT 2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (568-1200)
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (570-050)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P864)
- ZORO SELECT 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87904)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-720)
- Zoro Select Pipes