Shop All Discharge & Suction Hoses
Zoro Select
4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL
Mfr # 45DT99
Zoro # G1807036
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.26"
- Max. Pressure 70 psi
- Length 25 ft.
Product Information
- Brand Zoro Select
- MFR # 45DT99
- Zoro # G1807036
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.26" |
Length | 25 ft. |
Fitting Size | 4 in x 4 in |
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Description
Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 70 psi, Temp. Range 5 Degrees to 130 Degrees F, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIVE Shearglide 905 Cutting Oil 55 Gal Drum (455237)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting (0.88DSR02.00)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU22)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT76)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU48)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU20)
- POWERBUILT 3/8" X 25' Pvc Air Hose (642134)
- Zoro Select Air Hoses