Shop All Discharge & Suction Hoses
Zoro Select
4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT
Mfr # 45DU54
Zoro # G0461161
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.52"
- Max. Pressure 50 PSI
- Length 20 ft.
Product Information
- Brand Zoro Select
- MFR # 45DU54
- Zoro # G0461161
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.52" |
Length | 20 ft. |
Fitting Size | 4 in x 4 in |
Bend Radius | 13 in |
Hose Fitting A Size | 4 in |
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Hose Fitting B Size | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 50 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 13 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592EEHDDN)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (4Z133)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- ZORO SELECT Clamp, Hose End (3LX82)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU48)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 90 PSI RD (DPK600-100-G)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU08)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU50)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- ZORO SELECT Water Hose, 1-1/2" ID x 20 ft., 50 ft. (PKQ2-150)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (1ZMY9)
- Zoro Select Discharge & Suction Hoses