Shop All Galvanized Pipe Fittings
Zoro Select
4" FNPT Galvanized 45 Degree Elbow
Mfr # 2WJ12
Zoro # G1601984
original price:
$66.68
18% off
new price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Zoro Select
- MFR # 2WJ12
- Zoro # G1601984
- UPC # 190735917749
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 4 in, Female, NPT, 8, 4 in, Female, NPT, 8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- ZORO SELECT 3/8" x 11" Black Pipe Nipple Sch 80 (90315)
- LASCO FITTINGS ELBOW INSERT POLY 1-1/2"" (1406015RMC)
- SPEARS 4 in. Double Elbow PVC DWV (SP600689)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 24 (793LV0)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- ZORO SELECT Galv.Nipple, Welded, 4 x 48 (793LR0)
- ZORO SELECT 3/4" x 1/4" FNPT Galvanized Reducer (5P933)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- ZORO SELECT 3" MNPT x 1" FNPT Galvanized Hex Bushing (2WJ80)
- Zoro Select Fittings