Shop All Paint Brushes
Zoro Select
4" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle
Mfr # 1XRH3
Zoro # G3229091
original price:
$4.22
12% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 4"
- Basic Bristle Material Mixed Filament
- Bristle Material Synthetic
- Basic Handle Material Wood
Product Information
- Brand Zoro Select
- MFR # 1XRH3
- Zoro # G3229091
- UPC # 190735419182
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 2 11/16 in |
Bristle Length | 2 11/16 in |
Overall Length | 10 7/16 in |
Handle Length | 6 1/8 in |
Overall Width | 4 in |
Bristle Width | 4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Mixed, Filament Material Synthetic, Brush Size 4 in, Bristle Thickness 7/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Purple, Bristle Width 4 in, Brush Length 2 11/16 in, Ferrule Material Brass Plated, Ferrule Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Fast-Drying Polyurethane Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 0.5 pt (230054444)
- STORM SYSTEM Ext Stain Cedar Oil 1G (20041XX-1)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base (16-83)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap Nap, Knit Fabric, 2 PK (RR309)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ5)
- ZORO SELECT 3" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK7)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ6)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH9)
- ZORO SELECT 4" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 12 PK (5CJG9)
- ZORO SELECT 2-1/2" Wall Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL9)
- LIBMAN 2.25 in. Rubber Vegetable Brush, Green & White (1017207)
- Zoro Select Paint Brushes