Shop All Paint Brushes
Zoro Select
4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 1XRJ8
Zoro # G2587146
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Zoro Select
- MFR # 1XRJ8
- Zoro # G2587146
- UPC # 190735419328
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 3 7/16 in |
Bristle Length | 3 7/16 in |
Overall Length | 10 13/16 in |
Overall Width | 4 in |
Bristle Width | 4 in |
Handle Length | 5 13/16 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 4 in, Bristle Thickness 7/8 in, Bristle Length 3 7/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Tan, Bristle Width 4 in, Brush Length 3 7/16 in, Ferrule Material Brass Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in Hose Fitting x 3/8in NPSf, Replacement Part for Graco (12-302)
- RAE Exterior Paint, Flat, Water Base, Beige, 5 gal (9622-05)
- ARROWORTHY PAINT BRUSH ANG POLY 3"" (6022 3)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ6)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ5)
- ZORO SELECT 2-1/2" Wall Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL9)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH8)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK6)
- ZORO SELECT 1" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRJ9)
- PREMIER 2 in. Zpro Wh Nat Dbl Brstl Br (DWV20)
- Zoro Select Paint Brushes