Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp T304 SS Tee
Mfr # EG74.0
Zoro # G3999527
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in
Product Information
- Brand Zoro Select
- MFR # EG74.0
- Zoro # G3999527
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Overall Length | 9 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 4 in |
Details
Item | Equal Tee |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Tee |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Pipe Fitting Connection Type | Clamp |
Wall Thickness | 0.083 in |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Fitting Side A Connection Type | Clamp |
Fitting Side B Connection Type | Clamp |
Fitting Wall Thickness | 0.083 in |
Exterior Finish | 32 RA |
Material Grade | 304 |
Fitting Side C Connection Type | Clamp |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Interior Finish | 32 RA |
Fitting Material | Stainless Steel |
Description
Equal Tee, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 9 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Retainer (620-140JKABNF)
- JONES STEPHENS Plumber's Faucet and Valve Grease Display, Applicable Materials: Metal, 1.7 oz (S95709)
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT 4" x 3" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X3.0)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.0)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ZORO SELECT 2" x 1-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L2.0X1.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-6)
- SANITUBE Bolted I-Line Clamp, 1"-1-1/2" 304 (13ILB-100-150)
- Zoro Select Tube Fittings