Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp T304 SS 45 Degree Elbow
Mfr # EG2K4.0
Zoro # G3885953
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Specific Pipe Fitting Shape 45 Degrees Elbow
Product Information
- Brand Zoro Select
- MFR # EG2K4.0
- Zoro # G3885953
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Details
Item | Elbow |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | 45 Degrees Elbow |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.083 in |
Pipe Fitting Connection Type | Clamp |
Fitting Side B Connection Type | Clamp |
Fitting Side A Connection Type | Clamp |
Material Grade | 304 |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Interior Finish | 32 RA |
Fitting Wall Thickness | 0.083 in |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pipe Elbow, 1/2 in, Barb, 90 deg Angle, 200 psi Pressure (UC248LFA)
- T&S BRASS Swivel Gooseneck For - Part# Ts135X (TS135X)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501)
- NIBCO PRESS SYSTEM Couping, Roll Stop, 2-1/2", Press Ends (9002655PC)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 45 Degree Elbow (V2WK4.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.5)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC4.0)
- ZORO SELECT 2" Butt Weld T304 SS Tee (E7WWW2.0)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- STEEL & OBRIEN 3/4" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.75X.25-316)
- Zoro Select Sanitary Tube Fittings