Shop All Set Screws
Zoro Select
4-40X3/8 COARSE SOCKET SET SCR CUP BLACK OX & OIL
Mfr # 0406SSCI
Zoro # G4840103
product price: $151.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide and Oil
Product Information
- Brand Zoro Select
- MFR # 0406SSCI
- Zoro # G4840103
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide and Oil |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNC Coarse |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, 4-40X3/8 COAR,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (51608)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0150)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- PRIME-LINE Carriage Bolts 5/16in-18 X 3in Grade 18-8 Stainless Steel 15PK (9063077)
- ZORO SELECT Set Screw, M5 x 0.80mm, 50mm L, PK100 (M51250.050.0050)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/8, PK50 (U07810.016.0012)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07860.080.0008)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/4, PK100 (U07845.025.0025)
- ZORO SELECT Socket Set Screw, Square, 5/16-18, PK100 (U01080.031.0150)
- ZORO SELECT M12-1.75X12 ISO4029 SOCKET SET CUPPT. BLK OX (M12012SSC)
- MIDWEST FASTENER 6mm-1.0 x 12mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 6PK (79675)
- Zoro Select Set Screws